Menu Search
Terminal Lugs Mechanical Terminal, Copper, #10 inch, Slot Head, CU
THOMAS & BETTS #35301

Mechanical Terminal, Copper, #10 inch, Slot Head, CU

SKU # 78621035301 Manufacturer Series: Lug-It
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Offset
Screw Type: Slot Head
Conductor Entry: Standard, Saddle
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: #10
AWG Min: 14
AWG Max: 6