Menu Search

THOMAS & BETTS #BTC4102

Mechanical Terminal, Copper, 5/16 inch, CU

SKU: 78378661136
Manufacturer Series: BTC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Offset
Conductor Entry: Standard, Saddle
Conductor Count: 1
Stud Holes: 1
Screw/Stud Size: 5/16
AWG Min: 2
AWG Max: 4/0
Description
Terminal Lugs: Type - Mechanical Terminal; Material - Copper; Conductor Type - CU; Tongue Type - Offset; Conductor Entry - Standard, Saddle; Conductor Count - 1; Stud Holes - 1; Screw/Stud Size - 5/16; AWG Min - 2; AWG Max - 4/0; Manufacturer Series - BTC