Menu Search
ABB INSTALLATION PRODUCTS #L70

Thomas and Betts® Lug, Mechanical; 1C; 1H; Slot Head; 14 SOL to 4 STR

SKU # 78378613002 Manufacturer Series: Type L
View more versions of this product
AWG Min: 14 sol
AWG Max: 4 str
Screw Type: Slot Head
Screw/​Stud Size: 9/16
Type: Mechanical Connector
Material: Copper
Conductor Type: Copper
Tongue Type: Straight
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1