Menu Search

BURNDY #AYPO3/0

Hyplug Compression Pin Adapter Offset

SKU: 78181073833
Manufacturer Series: AYPO
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Adapter Type: Compression Pin Adapter
Pin Type: Offset
Material: Aluminum
Voltage: 35kV
Conductor Type: AL Code Cable
AWG: 3/0
Insulation: EPDM Rubber
Description
Terminal Pin Adapter: Adapter Type - Compression Pin Adapter; Pin Type - Offset; Material - Aluminum; Voltage - 35kV; Conductor Type - AL Code Cable; AWG - 3/0; Insulation - EPDM Rubber; Manufacturer Series - Hyplug AYPO