Menu Search
BURNDY #AYPO350

Hyplug Compression Pin Adapter Offset

SKU # 78181073844 Manufacturer Series: AYPO
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Compression Pin Adapter
Pin Type: Offset
Material: Aluminum
Voltage: 35kV
Conductor Type: AL Code Cable
AWG: 350mcm
Insulation: EPDM Rubber