Menu Search
BURNDY #AYPO750

Hyplug Compression Pin Adapter Offset

SKU # 78181073853 Manufacturer Series: AYPO
Adapter Type: Compression Pin Adapter
Pin Type: Offset
Material: Aluminum
Voltage: 35kV
Conductor Type: AL Code Cable
AWG: 700-750mcm
Insulation: EPDM Rubber