Menu Search
BURNDY #AYP2

Hyplug Compression Pin Adapter Straight

SKU # 78181073754 Manufacturer Series: AYP
Adapter Type: Compression Pin Adapter
Pin Type: Straight
Material: Aluminum
Voltage: 35kV
Conductor Type: AL Code Cable
AWG: 2
Insulation: EPDM Rubber