Menu Search
BURNDY #AYP750

Hyplug Compression Pin Adapter Straight

SKU # 78181073778 Manufacturer Series: AYP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Compression Pin Adapter
Pin Type: Straight
Material: Aluminum
Voltage: 35kV
Conductor Type: AL Code Cable
AWG: 700-750mcm
Insulation: EPDM Rubber