Menu Search
BURNDY #YCA25-2N

Hylug™ Compression Wire Terminal, Copper 1/0 str CU

SKU # 78181081038 Manufacturer Series: YCA-2N
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Compression Wire Terminal
Material: Copper
Tongue Type/​Angle: Straight Tongue
Lug L x Tongue W: 5.38" x 0.88"
Stud Holes: (2) 9/16" NEMA
Wire - CU: 1/0 str CU
Die Index: 165
Application: Terminate CU Conductors to Switch Pads and other Substation or Switch Yard Apparatus