Electrical Rating:
Cat III, 1000V - Cat IV, 600V, 10A
Length:
1.5m, 60 in.
Testers:
DMM's
Description
Test Lead Sets: Type - Modular Test Leads; Lead Material - EPDM; Tester Plug - Straight; End Type - Straight Connector; Electrical Rating - Cat III, 1000V - Cat IV, 600V, 10A; Length - 1.50M, 60.00"; Testers - DMM's; Manufacturer Series - Heavy Duty