FLUKE #2107742

Probe, Remote Control, 62.00 in. Length

SKU: 09596924594
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Test Leads
Tester Plug: Banana Plug
End Type: Remote Test Probe
Testers: 1650 Series
Test Lead Sets: Type - Test Leads; Tester Plug - Banana Plug; End Type - Remote Test Probe; Testers - 1650 Series; Additional Information - Color: Red. Control Button On Probe For Safe Remote Testing