Menu Search
FLUKE #855705

Test Lead Set, PVC Lead, Right Angle, Banana Plug End

SKU # 09596901158 Manufacturer Series: Hard Point
Type: Test Lead Set
Lead Material: PVC
Tester Plug: Right Angle, Banana Plug
End Type: Right Angle, Banana Plug
Electrical Rating: CAT II 1000V, 10 A, CAT III 1000V, CAT IV 600V
Length: 48 in.
Accessories: Banana Plugs

Test Lead Sets: Type - Replacement Test Leads; Lead Material - PVC; Tester Plug - Right-Angle; End Type - Probe; Electrical Rating - Cat III, 1000V 10A; Manufacturer Series - General Purpose, Hard Point