Menu Search
FLUKE #1274382

Test Leads; Right Angle Plug; Probe, 2mm; 4 ft.; CAT II/III 1000 V, CAT IV 600 V

SKU # 09596907729 Manufacturer Series: DMM
Warning – California Prop 65
Type: Replacement Test Leads
Lead Material: Silicone
Tester Plug: Right Angle
End Type: Probe, 2mm
Electrical Rating: CAT II 1000 V, CAT III 1000 V, CAT IV 600 V, 10 A Max.
Length: 4 ft. (1.2m)

WearGuard ™ indicator exposes contrasting color when damaged. Recommended for µV measurements.

Warning – California Prop 65

Compatible with all Fluke instruments that accept standard 0.16 in. (4mm) shrouded banana connectors. Includes protective caps (red and black).

To learn more about Prop 65, visit www.P65Warnings.ca.gov.