(0)

FLUKE #TL1550B

Test Lead Set, Banana Plug Tester Plug, Probe, Alligator Clip End, 102 in. L

SKU: 09596939144
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Test Leads Set
Tester Plug: Banana Plug
End Type: Probe, Alligator Clip
Electrical Rating: Cat II 1000V, Cat III 600V, 20A 5kV DC
Length: 102 in.
Accessories: (3) Alligator Clips
Testers: 1550B MegOhm Meter
Description
Test Lead Sets: Type - Test Leads Set; Tester Plug - Banana Plug; End Type - Probe, Alligator Clip; Electrical Rating - Cat II 1000V, Cat III 600V, 20A 5kV DC; Length - 102 in.; Accessories - (3) Alligator Clips; Testers - 1550B MegOhm Meter; Additional Information - Color: Black, Red, Green