Menu Search
FLUKE #TL80A

Test Leads Kit Basic Electronic Series

SKU # 09596907730 Manufacturer Series: Basic Electronic
Type: Test Leads Kit
Lead Material: Silicone
Electrical Rating: Cat II, 300V
Length: 1m
Accessories: (1pr) Modular Test Lead (Red-Black), Probe Tip Extender, Alligator Clips,

Test Lead Sets: Type - Test Leads Kit; Lead Material - Silicone; Electrical Rating - Cat II, 300V; Length - 1.00M; Accessories - (1pr) Modular Test Lead (Red-Black), Probe Tip Extender, Alligator Clips,; Additional Information - Soft Carrying Case; Manufacturer Series - Basic Electronic