Menu Search
FLUKE #TL224

SureGrip Test Leads SureGrip Series

SKU # 09596910344
Type: Test Leads
Lead Material: Silicone Insulated
Tester Plug: Right-Angle
End Type: Straight Connector
Electrical Rating: Cat III, 1000V - Cat IV, 600V, 10A
Length: 1.5m, 60 in.

Test Lead Sets: Type - Test Leads; Lead Material - Silicone Insulated; Tester Plug - Right-Angle; End Type - Straight Connector; Electrical Rating - Cat III, 1000V - Cat IV, 600V, 10A; Length - 1.50M, 60.00"; Manufacturer Series - SureGrip