Menu Search
Test Lead Sets Test Leads TwistGuard Series

FLUKE #TL175

TwistGuard Test Leads TwistGuard Series

SKU #09596952154
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Test Leads
Lead Material: Silicone Double Insulated
Tester Plug: Right-Angle
End Type: Probe, Adjustable Tip Shroud
Electrical Rating: Cat III, 1000V 10A
Length: 1.5m, 60 in.

Test Lead Sets: Type - Test Leads; Lead Material - Silicone Double Insulated; Tester Plug - Right-Angle; End Type - Probe, Adjustable Tip Shroud; Electrical Rating - Cat III, 1000V 10A; Length - 1.50M, 60.00"; Additional Information - Extendable Tip Shroud Adjusts Exposed Tip Length From 19 - 4mm (0.75" - 0.16"); Manufacturer Series - TwistGuard