Menu Search
GREENLEE #TSG-3

Test Lead Kit, Insulated, 39.00 in. Length

SKU # 78331012034
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Test Leads Kit
Lead Material: Silicone Insulated
Tester Plug: Right-Angle
End Type: Banana Plug
Electrical Rating: CAT IV, 1000V
Length: 39 in.

Test Lead Sets: Type - Test Leads Kit; Lead Material - Silicone Insulated; Tester Plug - Right-Angle; End Type - Banana Plug; Electrical Rating - CAT IV, 1000V; Length - 39 in.; Additional Information - Amperage Rating : 10A, Color: Black and Red

Additional Info: Amperage Rating : 10A, Color: Black and Red