Menu Search
Test Lead Sets Test Lead, Right Angle Plug to Probe, 5.50 in. Length
IDEAL #TL-102

Test Lead, Right Angle Plug to Probe, 5.50 in. Length

SKU # 78325051125
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Test Leads
Lead Material: Silicone
Tester Plug: Right-Angle
End Type: Probe

Test Lead Sets: Type - Test Leads; Lead Material - Silicone; Tester Plug - Right-Angle; End Type - Probe