Menu Search
MERSEN #FSM44/100

Fuse, Multi-Meter; Fast Acting; 20kA IR; 44/100A

SKU # 78200132665 Manufacturer Series: FSM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 44/100A
Length Overall: 1.375 in.
Type: Multi-Meter Fuse
Characteristics: Fast Acting
Voltage - AC: 1000V AC
Voltage - DC: 1000V DC
Interrupting Rating: 20kA IR
Diameter: 0.406 in.
Connection: Ferrule
Construction: Melamine Tube

Additional Info: Not for branch circuit protection