Menu Search
FLUKE #4152628

Clamp Meter LCD 323 Series

SKU # 09596962374 Manufacturer Series: 323

Compare

Maximum number of products selected.
Meter Type: Clamp Meter
Measures: Volts AC/DC
Display: LCD
Volts Range AC: 0-600V
Volts Range DC: 0-600V
Amps Range AC: 0 - 400A
Resistance: 400-4000 Ohms
Parts Included: Soft Case

Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC, Current AC, Resistance; Display - LCD; Volts Range AC - 0-600V; Volts Range DC - 0-600V; Amps Range AC - 0-400A; Resistance - 400-4000 Ohms; Parts Included - Soft Case, Test Leads; Additional Information - True RMS, Backlight Display, Data Hold, Min-Max; Manufacturer Series - 323