Menu Search
IDEAL #61-746

Clamp-Pro Clamp Meter LCD Clamp-Pro Series

SKU # 78325068247
Meter Type: Clamp Meter
Measures: Volts AC/DC
Display: LCD
Volts Range AC: 400.0/600
Volts Range DC: 400.0/600
Amps Range AC: 40/400/600
Resistance: 400.0/40M
Parts Included: Test Leads

Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC,Current AC,Resistance,Continuity; Display - LCD; Volts Range AC - 400.0/600; Volts Range DC - 400.0/600; Amps Range AC - 40.0/400.0/600; Resistance - 400.0/40M; Parts Included - Test Leads, Case, (2) 1.5V AAA Batteries; Additional Information - True RMS, Data Hold, Auto Range, Audible Continuity, Auto Power Off, Low Battery Indication. Non-Contact Voltage Indication; Manufacturer Series - Clamp-Pro

Additional Info: True RMS, Data Hold, Auto Range, Audible Continuity, Auto Power Off, Low Battery Indication. Non-Contact Voltage Indication