Menu Search
VIAVI SOLUTIONS #2326/35

SmartClass™ Test Kit, Cable; Quad Tier 1 Optical Loss; With Patch Cord Microscopes

SKU # 67936499994
Tester Type: Optical Loss Test Kit
Application: TIA 568-C.2-1 Cat 8. ISO IEC 1181, EN 50173 Class F, FA
Display: Touchscreen, 3.5 in.
Reports: Supported by J-Reporter Software
Contents: Local and remote test sets, carrying case, and rest reference cards
Batteries: Rechageable