Menu Search
FLUKE #4910269

Electrical Tester, 1 - 1000VAC, 1 - 1000VDC, (2) AA Battery

SKU # 09596985404 Manufacturer Series: T6
Type: Electrical Tester
Application: Data Hold
Measures: Volts AC/DC, Current AC, Resistance, Frequency
Voltage AC: 1 - 1000V
Voltage DC: 1 - 1000V
Ohms: 1 - 100 kohms
Current AC: 0.1 - 200A
Frequency: 45 - 66 Hz
Display: Backlight
Batteries: (2) AA
Parts Included: Attached Test Leads w/Removable 4 mm Probe Caps and User Documentation