Menu Search
FLUKE #4910331

Electrical Tester, 1 - 600VAC, 1 - 600VDC, (2) AA Battery

SKU # 09596985411 Manufacturer Series: T6
Type: Electrical Tester
Application: Data Hold
Measures: Volts AC/DC, Current AC, Resistance, Frequency
Voltage AC: 1 - 600V
Voltage DC: 1 - 600V
Ohms: 1 - 2 kohms
Current AC: 0.1 - 200A
Display: Backlight
Batteries: (2) AA
Parts Included: Attached Test Leads w/Removable 4 mm Probe Caps and User Documentation