Menu Search
NVENT HOFFMAN #PCFSKIT

Purge and Pressurization Service Kit

SKU # 78351027332 Manufacturer Series: Series HLP
RoHS Compliant
Type: Continuous Flow Purge and Pressurization Service Kit
Range: 60 to 115 psi/4 to 8 bar
Construction: Brushed 316 Stainless Steel
Parts Included: Service Parts Kit

Purge and pressurization is a protection method used with Type 4, 4X and 12 (IP54 recommended minimum) enclosures. The enclosure is initially purged to remove any internal explosive gases or dust. Once this is accomplished, the enclosure is pressurized wi