Test Lead Sets: Type - Test Leads; Lead Material - Silicone Insulated; Tester Plug - Right-Angle; End Type - Right-Angle Connector; Electrical Rating - Cat III, 1000V - Cat IV, 600V, 10A; Accessories - (2) Alligator Clips, (2) Sharp Test Probes; Additional Information - Includes: 1pr (red- black) AC220, TP1, TL224