Test Lead Sets: Type - Test Leads; Tester Plug - Right-Angle; End Type - Probe; Electrical Rating - Cat III, 1000V - Cat IV, 600V, 3A; Length - 1.00M; Accessories - (5) Tip Sets: Three Sets Gold Tipped, Two Sets Stainless Steel Tipped; Testers - DMM's; Additional Information - Application: Test lead. Color: Gray Cables w/Red & Black End Identifiers; Manufacturer Series - Fluke Electronic