Menu Search
FLUKE #2097010

SureGrip Test Leads Kit SureGrip Series

SKU # 09596924185
Type: Test Leads Kit
Lead Material: Silicone Insulated
Tester Plug: Right-Angle
End Type: Straight Connector
Electrical Rating: Cat III, 1000V - Cat IV, 600V, 10A
Accessories: (1pr) Modular Test Lead (Red-Black), Plunger Style Alligator Clips, Large Jaw Alligator Clips, Sharp Test Probes

Test Lead Sets: Type - Test Leads Kit; Lead Material - Silicone Insulated; Tester Plug - Right-Angle; End Type - Straight Connector; Electrical Rating - Cat III, 1000V - Cat IV, 600V, 10A; Accessories - (1pr) Modular Test Lead (Red-Black), Plunger Style Alligator Clips, Large Jaw Alligator Clips, Sharp Test Probes; Additional Information - Zippered Vinly Carrying Case, Includes: AC220, AC285, TP220, TL224; Manufacturer Series - SureGrip