Menu Search
KLEIN TOOLS #IR5

Klein Dual Laser Infrared Thermometer, 12 to 1 Dia Spot

SKU # 09264469030
Type: Dual Laser Infrared Thermometer
Distance - Spot Diameter: 12 to 1
Temperature Range deg C: -30 to 400 deg C
Temperature Range deg F: -22 to 752 deg F
Recording: Min/Max/Avg/Diff
Alarm - Style: Hi-Lo
Batteries: (1) 9V
Accessories: Custom Pouch, Batteries and Thermocouple

KLE IR5 INFRARED-THERMOMETER