Menu Search
WIKA INSTRUMENT CORP #9425578

Pressure Gauge, 2 in. Dial, 0 to 60 psi, Bottom, 1/4 NPT

SKU # 40001300024 Manufacturer Series: 111.10
Type: Bourdon Tube Pressure Gauge
Dial Size: 2 in.
Connection Position, Size: Bottom, 1/4 NPT
Connection Material: Copper Alloy
Range: 0 to 60 psi
Window: Crystal Clear Plastic, Snap Fitted
Case: Black Steel
Operating Temperature: -20° to +60°C

The model 111 pressure gauges are based on the proven Bourdon tube measuring system. On pressurization, the deflection of the Bourdon tube, proportional to the incident pressure, is transmitted to the movement via a link and indicated. The modular design