Menu Search
FLUKE #T5-600-USA

Voltage/Continuity Tester Visual LCD T Series Series

SKU # 09596905312 Manufacturer Series: T Series
Tester Type: Voltage/Continuity Tester
Circuit Type: Live or Dead
Voltage: 5 - 600V / 5 - 600V
Indication Type: Visual
Read-Out: LCD
Lead/​Probe Tip: Open Jaw 100A AC Max, Probe Tip Leads

Voltage-Continuity Testers: Tester Type - Voltage/Continuity Tester; Circuit Type - Live or Dead; Voltage AC - 5 - 600V; Voltage DC - 5 - 600V; Indication Type - Visual; Read-Out - LCD; Lead/Probe Tip - Open Jaw 100A AC Max, Probe Tip Leads; Manufacturer Series - T Series