Menu Search
GREENLEE #TR-12A

Voltage Detector, 50-1000VAC, (2) 1.5V AAA

SKU # 78331002723
Tester Type: Voltage Detector
Voltage AC: 50 - 1000V
Read-Out: LED
Lead/​Probe Tip: Non Contact Sensor
Battery Type: (2) 1.5V AAA

GRN TR-12A 1000V VOLTAGE DETECTOR