Tester; Circuit; Receptacle; 125V AC; Visual Indication; Neon Light Read-Out; 2-Pole 3-wire Lead/Probe Tip; Single Phase; 15A; 5-15P NEMA; Thermoplastic/Composite; White; Pressure Screw Terminals
Additional Info: Single Phase, Ampere Rating: 15 A, NEMA Rating: 5-15P, Material: Thermoplastic/Composite, Color: White, Connection: Pressure Screw Terminals