Compare
Voltage-Continuity Testers: Tester Type - Voltage/Continuity Tester; Circuit Type - Live or Dead; Voltage AC - 5 - 600V; Voltage DC - 5 - 600V; Indication Type - Visual; Read-Out - Solenoid Indicator, LED & Neon Lamps; Lead/Probe Tip - Leads 30"; Battery Type - 4-1.5V; Battery Included - Included; Manufacturer Series - Vol-Con