Menu Search
KLEIN TOOLS #RT110

Receptacle Tester, 110 - 125V, 2.88 in. H X 1.88 in. W X 1.63 in. D

SKU # 09264469026
Tester Type: Receptacle Circuit Tester
Voltage: 110 - 125V
Read-Out: Light Signal
Size: HxWxD: 2.88 x 1.88 x 1.63 in.

Klein Tools RT110 receptacle tester detects the most common wiring problems in standard receptacles. Conditions indicated - wiring correct, open ground, reverse electrical outlet, open hot, open neutral, hot/ground reversed. Conditions not indicated - quality of ground, multiple hot wires, combinations of defects, reversal of grounded and grounding conductors.

Additional Info: Operating Temperature: 32 to 140 deg F (0 to 40 deg C)