Menu Search
KLEIN TOOLS #NCVT-2

Voltage Detector Visual & Audible LED

SKU # 09264469002
Tester Type: Voltage Detector
Circuit Type: Live
Voltage: 12 - 1000V
Indication Type: Visual & Audible
Read-Out: LED
Lead/​Probe Tip: Non-Contact Sensor
Size: Pocket Size
Battery Type: (2) AAA
Battery Included: Included

INST DETECTOR KLEIN NON-CONTACT VOLTAGE #NCVT-2 12 TO 1000 AC VOLTAGE RANGE, 50-500 HZ, SAFETY RATED CAT IV, 1000V MFG. KLEIN

Additional Info: Pocket Clip. Length: 5.50" (140mm)