Menu Search
KLEIN TOOLS #NCVT-3

Voltage Tester with Flashlight, 12 - 1000VAC, Alkaline

SKU # 09264469008
Tester Type: Non-Contact Voltage Tester
Voltage AC: 12 - 1000V AC
Indication Type: Visual and Audible
Read-Out: LED
Lead/​Probe Tip: Non-Contact Sensor
Size: LxWxD: 5.83 x 0.96 x 1.16 in. (148 x 24 x 29mm)
Battery Type: Alkaline
Battery Included: Included
Case: Case Not Included

Voltage-Continuity Testers: Tester Type - Non-Contact Voltage Tester; Voltage AC - 12 - 1000V AC; Indication Type - Visual and Audible; Read-Out - LED; Lead/Probe Tip - Non-Contact Sensor; Size - 5.83 in. L x 0.96 in. W x 1.16 in. D (148 x 24 x 29 mm); Battery Type - Alkaline; Battery Included - Included; Case - Case Not Included; Additional Information - Protection: IP67, Dustproof and Waterproof

Additional Info: Protection: IP67, Dustproof and Waterproof