Thermal Imagers: Type - Thermal Imager Camera; Temperature Range - -20 to 250 deg C (-4 to 482 deg F); Detector type - Uncooled Microbolometer; Camera Optics - Thumbnail Gallery; Optical Resolution - 120x90 Pixels; Field of View - 45 x 34 deg; Sighting - Focus Free; Adjustable Emissivity - 0.1 to 1.0 Variable; Measurement Modes - Spot, Area Min. and Max.; Power - Lithium Ion Rechargeable Battery Packs; Accessories - USB Cable, Hard Transport Case, Power Supply, Battery; Additional Information - Display: 3 in. Color LCD, Frame Rate: 9Hz, Thermal Sensitivity: Less Than 0.10 deg C
Additional Info: Display: 3 in. Color LCD, Frame Rate: 9Hz, Thermal Sensitivity: Less Than 0.10 deg C