Menu Search

FLUKE #4275119

Thermal Imager, FPA Uncooled Microbolometer Detector, 2 megapixel Industrial-Grade Camera

SKU: 09596965511
Manufacturer Series: Ti105
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Thermal Imager
Temperature Range: -4° to +482°F (-20° to +250°C)
Detector type: FPA Uncooled Microbolometer
Camera Optics: 2 megapixel Industrial-Grade
Optical Resolution: 160x120 Pixels
Focus: 1.2 m
Field of View: 22.5 x 31 deg
Sighting: Laser
Adjustable Emissivity: On Screen Correction
Measurement Modes: Automatic/Manual
Storage Device: 2GB Micro SD Card
Power: Lithium Ion Smart Battery Packs
Accessories: USB Cable, AC Power Adapter, SD Memory Card, Hard Carrying Case, Soft Transport Bag
Description
Thermal Imagers: Type - Thermal Imager; Temperature Range - -20 to 250 deg C (-4 to 482 deg F); Detector type - FPA Uncooled Microbolometer; Camera Optics - 2 megapixel Industrial-Grade; Optical Resolution - 160x120 Pixels; Focus - 1.2 m; Field of View - 22.5 x 31 deg; Sighting - Laser; Adjustable Emissivity - On Screen Correction; Measurement Modes - Automatic/Manual; Storage Device - 2GB Micro SD Card; Power - Lithium Ion Smart Battery Packs; Accessories - USB Cable, AC Power Adapter, SD Memory Card, Hard Carrying Case, Soft Transport Bag; Additional Information - Image Frequency: 30Hz Refresh; Manufacturer Series - Ti105