Menu Search
OMRON #E5CCRX3A5M000

Temperature Controller 100-240VAC

SKU # 61264768619 Manufacturer Series: E5CC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Temperature Controller
Supply Voltage: 100-240VAC
Number of Outputs: 3
Output Types: (3) Relay output
Output Configuration/​Rating: (3)SPST-NO 3A250VAC
DIN Size: 1/16 DIN
Enclosure Rating: IP66 (front cover)
Ambient Operating Temperature: -10 to 55degC (14 to 131degF)
Connection: Terminals
Dimensions - WxHxD: 48x48x60 mm (1.88x1.88x2.36 in.) Case
Mounting: Panel Mount

Thermal Sensor Electornic Controllers: Type - Temperature Controller; Supply Voltage - 100-240VAC; Number of Outputs - 3; Output Types - (3) Relay output; Output Configuration/Rating - (3)SPST-NO 3A250VAC; DIN Size - 1/16 DIN; Enclosure Rating - IP66 (front cover); Ambient Operating Temperature - -10 to 55degC (14 to 131degF); Connection - Terminals; Dimensions - WxHxD - 48x48x60 mm (1.88x1.88x2.36 in.) Case; Mounting - Panel Mount; Additional Information - Includes Terminal Cover; Manufacturer Series - E5CC

Additional Info: Includes Terminal Cover