Menu Search
BELDEN #16/1PR

Standard Speaker Cable, (1) Pair C, 16 AWG, J ANSI

SKU # 62170398883
Type: Thermocouple Cable
Conductor Count: 1 Pair
Conductor Size: 16 AWG
ANSI Type: J

Thermocouple Cable: Type - Thermocouple Cable; Conductor Count - (1) Pair; Conductor Size - 16 AWG; ANSI Type - J; Additional Information - Armored Cable

Additional Info: Armored Cable