Menu Search
WEIDMUELLER #9102230000

Terminal Block, 0.71 in. W, 22-12 AWG, Beige

SKU # 62683590058 Manufacturer Series: SAK
Block Type: Thermocouple Terminal
Wire Range: 22-12 AWG
Housing Finish: Beige
Mounting: DIN Rail
Block Width: 0.71 in. (18mm)

Block; Terminal; 0.71 in. Width; 22-12 AWG; Beige; 18.00 mm Width Block

  • Single level\, 3 pole
  • Clamping type: screw clamp
  • Function: feed through
  • Insulation stripping length: 0.39 in.
  • Flammability class: UL 94 (V2)
  • Dimensions: 1.44 in. L x 1.95 in. H