Menu Search
AUBE TECHNOLOGIES #TE503

Electronic Thermometer, -50 to 70 deg C, 91dB Recording, AAA Battery

SKU # 77526435031
Type: Digital, Electronic Thermometer
Temperature Range deg C: -50° to +70°C
Temperature Range deg F: -58 to 158 deg F
Recording: 91dB
Batteries: AAA

Thermometers: Type - Digital, Electronic Thermometer; Temperature Range deg C - -50 to 70 deg C; Temperature Range deg F - -58 to 158 deg F; Recording - 91dB; Batteries - AAA; Additional Information - Dimension: 2.90 in. H x 3.30 in. W x 0.70 in. D

Additional Info: Dimension: 2.90 in. H x 3.30 in. W x 0.70 in. D