Menu Search
FLUKE #4130474

Digital, Non-contact Infrared

SKU # 09596962020
Type: Digital, Non-contact Infrared
Distance - Spot Diameter: 10 to 1
Temperature Range deg C: -30° to +500°C
Temperature Range deg F: -22 to 932 deg F
Emissivity: Adjustable
Alarm - Style: Hi-Lo
Batteries: (1) AA

Thermometers: Type - Digital, Non-contact Infrared; Distance - Spot Diameter - 10 to 1; Temperature Range deg C - -30 to 500 deg C; Temperature Range deg F - -22 to 932 deg F; Emissivity - Adjustable; Alarm - Style - Hi-Lo; Batteries - (1) AA