Menu Search
FLUKE #4328074

High-Temperature Infrared Thermometer

SKU # 09596966756 Manufacturer Series: 572
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High-Temperature Infrared Thermometer
Distance - Spot Diameter: 60 to 1
Temperature Range deg C: -30° to +900°C
Temperature Range deg F: -22 - 1652 deg F
Emissivity: Adjustable
Sighting: Offset Dual Laser
Data Logging: Yes
Alarm - Style: Hi-Lo
Batteries: (2) AA

Thermometers: Type - High-Temperature Infrared Thermometer; Distance - Spot Diameter - 60 to 1; Temperature Range deg C - -30 - 900 deg C; Temperature Range deg F - -22 - 1652 deg F; Emissivity - Adjustable; Sighting - Offset Dual Laser; Data Logging - Yes; Alarm - Style - Hi-Lo; Batteries - 2 AA batteries; Additional Information - Backlit Display; Manufacturer Series - 572