You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FLUKE #62-MAX-POP-DISPLAY

Infrared Thermometer, 0 to 50 deg C, 0.1-1.0 Emissivity, MIN/MAX/AVERAGE Recording

SKU # 09596999990
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Infrared Thermometer
Temperature Range deg C: 0° to 50°C
Temperature Range deg F: 32 to 122 deg F
Emissivity: 0.1 - 1
Recording: MIN/MAX/AVERAGE
Alarm - Style: Hi-Lo
Batteries: (1) AA

Thermometers: Type - Infrared Thermometer; Temperature Range deg C - 0 to 50 deg C; Temperature Range deg F - 32 to 122 deg F; Emissivity - 0.10-1.00; Recording - MIN/MAX/AVERAGE; Alarm - Style - Hi-Lo; Batteries - (1) AA