Menu Search
FLUKE #2837806

Infrared and Contact Thermometer, K Thermocouple, 50 to 1 Spot Diameter, -40 to 800 deg C

SKU # 09596940037 Manufacturer Series: 568
Type: Infrared and Contact Thermometer
Thermocouple Types: K
Distance - Spot Diameter: 50 to 1
Temperature Range deg C: -40° to +800°C
Temperature Range deg F: -40 - 1472 deg F
Emissivity: Adjustable
Sighting: Laser, Single Spot
Data Logging: Yes
Alarm - Style: Hi-Lo
Batteries: (2) AA / LR6 Batteries and USB when Used with a PC

The Fluke 568 is the two-in-one IR and contact thermometers with an innovative dot matrix display. With a simple, 3-button on-screen menu interface (in 6 languages) the Fluke 568 and 566 digital laser thermometers make even complex measurements easy. Quickly navigate advanced features to adjust emissivity, start data logging, or turn on and off alarms - with just a few pushes of a button. With a rugged, easy-to-use, ergonomic design, the Fluke 568 and 566 two-in-one contact and non contact thermometers can stand up to tough industrial, electrical, and mechanical environments. These tools go beyond other IR thermometers (or pyrometers), helping you work more efficiently in more applications.