You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
FLUKE #4485211

Visual IR Thermometer, -10 to 250 deg C, 92dB Recording, Hi-Lo Alarm, (4) AA Battery

SKU # 09596972562
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Visual IR Thermometer
Temperature Range deg C: -10° to +250°C
Temperature Range deg F: 14 to 482 deg F
Recording: 92dB
Alarm - Style: Hi-Lo
Batteries: (4) AA
Accessories: Soft Case, Micro-SD Card, Micro-SD Conversion Adapter to Standard

Thermometers: Type - Visual IR Thermometer; Temperature Range deg C - -10 to 250 deg C; Temperature Range deg F - 14 to 482 deg F; Recording - 92dB ; Alarm - Style - Hi-Lo; Batteries - (4) AA; Accessories - Soft Case, Micro-SD Card, Micro-SD Conversion Adapter to Standard; Additional Information - 8.00 in. Aluminum Woofer, 1.00 in. Pivoting Aluminum Tweeter