Menu Search
FLUKE #4366444

Visual IR Thermometer

SKU # 09596967827 Manufacturer Series: VT04
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Visual IR Thermometer
Temperature Range deg C: -10° to +250°C
Temperature Range deg F: 14 - 482 deg F
Sighting: Visual
Data Logging: Yes
Alarm - Style: Hi-Lo
Batteries: Lithium Ion, Rechargeable

Thermometers: Type - Visual IR Thermometer; Temperature Range deg C - -10 - 250 deg C; Temperature Range deg F - 14 - 482 deg F; Sighting - Visual; Data Logging - Yes; Alarm - Style - Hi-Lo; Batteries - Li-Ion rechargeable; Additional Information - Focus free, Stores up to 10,000 images per Gb (Four (4) Gb card included); Manufacturer Series - VT04